Shop All Oxygen Regulators
Medsource
Oxygen Sleeve Bag, Black
Mfr # MS-33315
Zoro # G6122593
original price:
$46.20
30% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Height 5 in
- Width 5 in
- Length 16 in
Product Information
- Brand Medsource
- MFR # MS-33315
- Zoro # G6122593
- Country of Origin China
- Category Oxygen Regulators
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 in |
Details
Item | Oxygen Sleeve Bag |
Material | Polyester |
Color | Black |
Industry Type | Healthcare |
Description
Oxygen Sleeve Bag, Height 5 in, Width 5 in, Length 16 in, Material Polyester, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard (FAE-6015)
- IRON DUCK Folding Spineboard, Blue, Speed Clip (35940-P-BL)
- ZEP-PRO Zep-Pro UOK-MTB1-BRW Oklahoma Sooners Concho Emblem Pebble Brown & Black Toiletry Shave Kit (UOK-MTB1-BRW)
- Q-TIPS Cotton Swabs, Antibacterial, 300 Swabs, PK12 (17900CT)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM8-8B)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- Medsource Respiratory Equipment