Shop All Gauze & Dressings
Medsource
Multi-Trauma Dressing, 12" x 30", PK50
Mfr # MS-GZM00150
Zoro # G6416636
original price:
$130.17
37% off
new price: $81.89
/pk 50, $1.64/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Product Type Multi-Trauma Dressing
- Package Height 20 in
- Standards FDA
- Dressing Color White
Product Information
- Brand Medsource
- MFR # MS-GZM00150
- Zoro # G6416636
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 12 in |
Package Height | 20 in |
Package Width | 8 in |
Dressing Length | 30 in |
Dressing Width | 12 in |
Package Length | 15 in |
Width | 30 in |
Details
Product Type | Multi-Trauma Dressing |
Standards | FDA |
Dressing Color | White |
Unitized | Unitized |
Latex Content | Latex Free |
Number of Units Included | 50 |
Water Resistance | Not Water Resistant |
Package Type | Packet |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Color | White |
Waterproof | No |
Industry Type | Healthcare |
Item | Multi-Trauma Dressing |
Includes | (50) Dressings/Case |
Sterile/Non-Sterile | Sterile |
Material | Non-Woven |
Description
Multi-Trauma Dressing, Dressing Length 30 in, Dressing Width 12 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 20 in, Package Width 8 in, Package Length 15 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Package Type Packet, Product Type Multi-Trauma Dressing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST/DOREL Child Proofing Kit (HS267)
- BRASEL PRODUCTS Bantex Cohesive Gauze Finger Tape, 16Box, 16PK (1230 GREEN 3/4")
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK200 (MT-200)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015UP)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Sterile Conforming Gauze, 6", PK48 (MS-GZCS6)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- Medsource Gauze & Dressings