Shop All Gauze & Dressings
Medsource
Multi-Trauma Dressing, 12" x 30", PK25
Mfr # MS-GZM001
Zoro # G8490702
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Product Type Multi-Trauma Dressing
- Sterility Sterile
- Standards FDA
- Water Resistance Not Water Resistant
Product Information
- Brand Medsource
- MFR # MS-GZM001
- Zoro # G8490702
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 12 in |
Package Length | 15 in |
Dressing Length | 30 in |
Dressing Width | 12 in |
Package Width | 8 in |
Package Height | 13 in |
Width | 30 in |
Details
Product Type | Multi-Trauma Dressing |
Sterility | Sterile |
Standards | FDA |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Package Type | Packet |
Number of Units Included | 25 |
Latex Content | Latex Free |
Dressing Color | White |
Unitized | Unitized |
Material | Non-Woven |
Color | White |
Waterproof | No |
Industry Type | Healthcare |
Includes | (25) Dressings/Case |
Item | Multi-Trauma Dressing |
Sterile/Non-Sterile | Sterile |
Description
Multi-Trauma Dressing, Dressing Length 30 in, Dressing Width 12 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 25, Package Height 13 in, Package Width 8 in, Package Length 15 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Package Type Packet, Product Type Multi-Trauma Dressing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Intensive Care Essential Healing Body Lotion, 3.4 oz Squeeze Tube (10305210044484)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK50 (H307)
- MEDIQUE PRODUCTS Gauze Pads - Sterile, 3" x 3" Pad, 25/Box (61273)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- MEDSOURCE Sterile Conforming Gauze, 4", PK96 (MS-GZCS4)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- CONDOR Self-Adherent Bandage, 1in W x 5yd L, PK6 (36JG44)
- Medsource Gauze & Dressings