Shop All Transfer Equipment
Medsource
Mover Rescue Chair, 17-1/2" H, PK10
Mfr # MS-95206
Zoro # G6566432
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Width 35 in
- Height 17 1/2 in
- Weight Capacity 400 lb
- Color White
Product Information
- Brand Medsource
- MFR # MS-95206
- Zoro # G6566432
- Country of Origin China
- Category Transfer Equipment
Dimensions
Length | 17 1/2 in |
Width | 35 in |
Height | 17 1/2 in |
Details
Item | Patient Mover Rescue Chair |
Weight Capacity | 400 lb |
Color | White |
Handles | Yes |
Material | Non-Woven Polypropylene |
Includes | (8) Handles |
Standards | FDA, ISO 13485:2003 |
Description
Patient Mover Rescue Chair, Height 17 1/2 in, Length 17 1/2 in, Width 35 in, Material Non-Woven Polypropylene, Handles Yes, Color White, Weight Capacity 400 lb, Standards FDA, ISO 13485:2003, Includes (8) Handles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Marquette MAC 5500 EKG Leadwires Snap (MAC 5500 EKG LEADWIRES SNAP MARQUETTE)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6012)
- WHITE MARBLE Bar Soap, Fresh, 2-1/2, PK200 (DW00197)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- BRAZOS Free Form Walking Stick, Hickory, 41" (602-3000-1124)
- BRAZOS Walking Stick, Free-Form, Hickory, 58" (602-3000-1127)
- BRAZOS Walking Stick, Twisted, Aromatic, 48" (602-3000-1251)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- BRAZOS Walking Stick, Safari, Natural Wood, 55" (602-3000-1202)
- DMI Aluminum Rollator, Burgundy, 8" Wheels (501-1029-0700)
- HEALTHSMART Eurostyle Rollator, Titanium (501-5012-4100)
- Medsource Transfer Equipment