Shop All EMT Supplies
Medsource
IV Dressing, Clear/White, 4 in, L, PK50
Mfr # MS-11124BX
Zoro # G9999656
product price: $35.19
/pk 50, $0.70/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Calcium Alginate
- Color Clear/White
- For Use With IV Solutions
- Width 4 3/4 in
- Length 4 in
Product Information
- Brand Medsource
- MFR # MS-11124BX
- Zoro # G9999656
- Country of Origin China
- Category EMT Supplies
Dimensions
Width | 4 3/4 in |
Length | 4 in |
Details
Item | IV Dressing |
Material | Calcium Alginate |
Color | Clear/White |
For Use With | IV Solutions |
Standards | FDA |
Industry Type | Healthcare |
Description
IV Dressing, Clear/White, Material Calcium Alginate, Length 4 in, Width 4 3/4 in, Standards FDA, For Use With IV Solutions, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- BIOFREEZE Fast Acting Menthol Pain Relief Topical Analgesic, Colorless Gel, 32 oz Pump Bottle (13431)
- ALWAYS Sanitary Napkin w/Wings, 6 3/4 in L, PK6 (12458)
- X3 CLEAN Hand Sanitizer, Size 8.5 oz., Foam (10010)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- Medsource EMT Supplies