Shop All EMT Supplies
Medsource
IV Administration Set, 72 in. L, PK50
Mfr # MS-83403
Zoro # G6230734
product price: $97.15
/pk 50, $1.94/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Drop 60
- Material PVC
- Industry Type Healthcare
- Standards FDA
Product Information
- Brand Medsource
- MFR # MS-83403
- Zoro # G6230734
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 72 in |
Details
Item | IV Administration Set |
Drop | 60 |
Material | PVC |
Industry Type | Healthcare |
Standards | FDA |
Description
IV Administration Set, 60 Drop, PVC, Length 72 in, Standards FDA, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE, 2059294001 NIBP CONNECTORS (2059294-001 NIBP CONNECTORS)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- CABLES & SENSORS Banana to Clip Adapters, Adult/Pediatric Banana to Clip, PK10 (AD-BP-100)
- DYNAREX Cotton Tip Swab, Non-Sterile, 6" L, PK1000 (4302)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83401)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- Medsource EMT Supplies