Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Head Immobilizer Block, 9-3/4 in. L, Org
Mfr # MS-91002
Zoro # G6196136
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Color Orange
- Height 6 in
- Width 5 3/4 in
- Length 9 3/4 in
Product Information
- Brand Medsource
- MFR # MS-91002
- Zoro # G6196136
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 6 in |
Width | 5 3/4 in |
Length | 9 3/4 in |
Details
Item | Head Immobilizer Block |
Material | Foam |
Color | Orange |
Industry Type | Healthcare |
Straps Count | 0 |
Description
Head Immobilizer Block, Width 5 3/4 in, Height 6 in, Length 9 3/4 in, Material Foam, Color Orange, Straps Count 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DIAL Conditioner 1 oz., PK288 (D00024)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- MEDSOURCE Cuff Barrier, Disposabl, Polyprpyln, PK500 (MS-44000)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- Medsource Diagnostic and Monitoring Instruments and Supplies