Shop All Medical Equipment Bags & Cases
Medsource
Disaster Preparedness Kit, Serve 1 to 6
Mfr # MS-75162
Zoro # G6167971
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1)CPR Mask in clam shell case, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears,(1) 6x8- cold packs,(1) roll of transparent tape 1 inx10yds,(1) burn sheet, (1) Mylar emergency blanket-52 inx82 in, (1) elastic bandages-2 inx5yds, (1) Elastic bandages-4x5yds,(1)Multi- trauma dressing, (2) ABD Pads-8 inx10 in, (2) Triangular bandages,(2)sterile conforming gauze-2 inx4.1yds, (5) packs gauze pads 2 inx 2 in sterile 2's, (5) packs gauze pads 4 inx4 in 12ply sterile 2's, (10) alcohol prep pads medium (2)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior,
- Number of Components 57
- People Served 1 to 6
- Industry Type Healthcare
- Standards FDA
Product Information
- Brand Medsource
- MFR # MS-75162
- Zoro # G6167971
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Includes | (1)CPR Mask in clam shell case, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears,(1) 6x8- cold packs,(1) roll of transparent tape 1 inx10yds,(1) burn sheet, (1) Mylar emergency blanket-52 inx82 in, (1) elastic bandages-2 inx5yds, (1) Elastic bandages-4x5yds,(1)Multi- trauma dressing, (2) ABD Pads-8 inx10 in, (2) Triangular bandages,(2)sterile conforming gauze-2 inx4.1yds, (5) packs gauze pads 2 inx 2 in sterile 2's, (5) packs gauze pads 4 inx4 in 12ply sterile 2's, (10) alcohol prep pads medium (2)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, |
Number of Components | 57 |
People Served | 1 to 6 |
Industry Type | Healthcare |
Item | First Aid kit |
Standards | FDA |
Case Material | Plastic Bag |
Description
First Aid Kit, Number of Components 57, People Served 1 to 6, Case Material Plastic Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- FLEMING SUPPLY Fleming Supply Digital Blood Pressure Monitor, Adjustable Cuff, 2 Memory Groups for Multiple Users (146695MDZ)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE BP Kit, Blue (MS-MED5N)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- Medsource Medical Equipment Bags & Cases