Shop All Medical Equipment Bags & Cases
Medsource
Disaster Preparedness Kit, Serve 1 to 6
Mfr # MS-75153
Zoro # G6165801
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Industry Type Healthcare
- Case Material Plastic Bag
- People Served 1 to 6
- Includes (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears, (1) Bandage Shears,(3) 6x8- cold packs, (3) rolls cloth/silk 1 inx10yds, (3) rolls cloth/silk 2x10 yds tape,(1) burn sheet, (3) elastic bandages-3 inx5yds, (3) Elastic bandages-6x5yds,(1)Multi- trauma dressing, (4) ABD Pads-5 inx9 in, (4) Triangular bandages,(4) eye pads, (6)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Occlusive Bandages, (4) Adjustable Extrication collars-Adult, (1) Adjustable Extrication Collar-Pediatric, (3) Flex- All splints, (1)pulse oximeter
Product Information
- Brand Medsource
- MFR # MS-75153
- Zoro # G6165801
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Color | Orange |
Industry Type | Healthcare |
Item | First Aid kit |
Case Material | Plastic Bag |
People Served | 1 to 6 |
Includes | (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears, (1) Bandage Shears,(3) 6x8- cold packs, (3) rolls cloth/silk 1 inx10yds, (3) rolls cloth/silk 2x10 yds tape,(1) burn sheet, (3) elastic bandages-3 inx5yds, (3) Elastic bandages-6x5yds,(1)Multi- trauma dressing, (4) ABD Pads-5 inx9 in, (4) Triangular bandages,(4) eye pads, (6)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Occlusive Bandages, (4) Adjustable Extrication collars-Adult, (1) Adjustable Extrication Collar-Pediatric, (3) Flex- All splints, (1)pulse oximeter |
Number of Components | 91 |
Standards | FDA |
Description
First Aid Kit, Number of Components 91, People Served 1 to 6, Case Material Plastic Bag, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Corridor Pilot Light, Dukane, 4-Light (18B424)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- ADVOCATE Glucose SOS Berry Medley (GL-SOS-FM)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (59392)
- MEDSOURCE Trauma Response Bag, Navy (MS-B3301)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- Medsource Medical Equipment Bags & Cases