Shop All Medical Equipment Bags & Cases
Medsource
Disaster Preparedness Kit, Serve 1 to 6
Mfr # MS-75151
Zoro # G6203662
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears, (1) Bandage Shears,(3) 6x8- cold packs, (3) rolls cloth/silk 1 inx10yds, (3) rolls cloth/silk 2x10 yds tape,(1) burn sheet, (3) elastic bandages-3 inx5yds, (3) Elastic bandages-6x5yds,(1)Multi- trauma dressing, (4) ABD Pads-5 inx9 in, (4) Triangular bandages,(6)sterile conforming gauze-2 inx4.1yds, (6)Sterile conforming gauze 3 inx4.1yds, (6) Sterile conforming gauze 4 inx4.1yds,(4) eye pads, (6)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Occlusive Bandages, (4) Adjustable Extrication collars-Adult, (1) Adjustable Extrication Collar-Pediatric, (3) Flex- All splints, (1)pulse oximeter
- Number of Components 102
- People Served 1 to 6
- Industry Type Healthcare
- Case Material Plastic Bag
Product Information
- Brand Medsource
- MFR # MS-75151
- Zoro # G6203662
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Includes | (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears, (1) Bandage Shears,(3) 6x8- cold packs, (3) rolls cloth/silk 1 inx10yds, (3) rolls cloth/silk 2x10 yds tape,(1) burn sheet, (3) elastic bandages-3 inx5yds, (3) Elastic bandages-6x5yds,(1)Multi- trauma dressing, (4) ABD Pads-5 inx9 in, (4) Triangular bandages,(6)sterile conforming gauze-2 inx4.1yds, (6)Sterile conforming gauze 3 inx4.1yds, (6) Sterile conforming gauze 4 inx4.1yds,(4) eye pads, (6)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Occlusive Bandages, (4) Adjustable Extrication collars-Adult, (1) Adjustable Extrication Collar-Pediatric, (3) Flex- All splints, (1)pulse oximeter |
Number of Components | 102 |
People Served | 1 to 6 |
Industry Type | Healthcare |
Case Material | Plastic Bag |
Item | First Aid kit |
Standards | FDA |
Color | Orange |
Description
First Aid Kit, Number of Components 102, People Served 1 to 6, Case Material Plastic Bag, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVRIHOLDER Evri Squeezit Health and Beauty Tube Squeezer , 2PK (SQ2TRMCL0172)
- GERM-X GermX 8 Oz. Pump Hand Sanitizer (1000051896)
- COVIDIEN Wall Mount Bracket, Steel, White (3GWB10024C)
- LISTERINE Listerine Total Care Freshmint Mouthwash 3.5 oz. Bottle, PK48 (30695)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75153)
- MEDSOURCE Trauma Response Bag, Navy (MS-B3301)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- Medsource Medical Equipment Bags & Cases