Shop All Gurneys & Stretchers
Medsource
Backboard, 72" L, 18" W, 2" H, Plastic
Mfr # MS-93000-18Y
Zoro # G6557947
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 600 lb
- Width 18 in
- Height 2 in
- Color Yellow
Product Information
- Brand Medsource
- MFR # MS-93000-18Y
- Zoro # G6557947
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 18 in |
Height | 2 in |
Details
Item | Backboard |
Weight Capacity | 600 lb |
Color | Yellow |
Straps Count | 3 |
Material | Plastic |
Strapping Type | Buckle |
Includes | Straps |
Description
Backboard, Length 72 in, Width 18 in, Height 2 in, Weight Capacity 600 lb, Material Plastic, Color Yellow, Strapping Type Buckle, Straps Count 3, Includes Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- MABIS Stethoscope, Adult, Black (10-414-020)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- HAZ MAT DQE, INC. DQE® Kore Kooler - Replacement Bags, 30/Box (RH2002)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- Medsource Gurneys & Stretchers