Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash
Mfr # 7229FF2586
Zoro # G003948115
Product Information
- Brand Medport
- MFR # 7229FF2586
- Zoro # G003948115
- UPC # 700522228844
- Country of Origin China
- Category Canvas Bags
Description
The Promenade Bag is great for bring to work or school and has a stylish, sleek look to it. The interior features easy to clean PEVA lining and is insulated to keep your lunch and snacks fresh and cool until it’s time to eat. This main compartment of this bag has a full-length zipper closure to keep contents safe and secure. The top handle has a convenient buckle to attach to a backpack or gym bag and the front of the bag features a key ring for attaching keys. The kit includes one lunch pod container that’s perfect for packing a sandwich or last night’s leftovers.
Specifications- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- PLAYSTAR Monkey Ring Add On Kit Play St (PS 7744)
- AMPAD CORPORATION Ampad® Gold Fibre Retro Writing Pad 20007, 5" x 8", Antique Ivory, 80-Sheets/Pad (20007)
- SWINGLINE Staple Remover, Black (S7038101P)
- MEDPORT Medport 7224RNG2695 Fit & Fresh Atwater Lunch Tote - Pups Sky (7224RNG2695)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- Medport Shipping & Packing Bags