Shop All Medical Foam Mattress Pads
Medmattress.Com
Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth
Mfr # W1115-30-4
Zoro # G9299640
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Medmattress.Com
- MFR # W1115-30-4
- Zoro # G9299640
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
Stryker Prime Series Big Wheel 1115 MedComfort Foam Replacement Stretcher Mattress - 30" Width - 4" Depth MedMattress.com MedComfort Stretchers come with Vynmed healthcare vinyl cover accompanied with our Multi-layered, Medical grade, High resiliency, Urethane foam. The removable cover is fluid proof, Anti-bacterial, Anti-fungal, Stain resistant and comes with a protective fluid flap over the Heavy-duty zipper located under the mattress to unsure no fluid contamination. General Information: - Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney - Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability - Non-skid bottom includes Hook and Loop straps to ensure the pad will always stay securely in place - FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination MedComfort Foam: - Multi-layered, multi-density for optimal comfort and postural support - High loft, convoluted, urethane foam - High Resiliency center core: 1.8 lbs, density 45ILD - Protective fluid flap over the heavy-duty zipper on removeable cover - Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE BATTERY DOOR/TILT STAND ASSEMBLY (FL2720600)
- THINK SAFE First Voice 4in x 5 Yards Self Adhesive Bandage, Non-Latex , True Red, Pack of 4 (TS-3190-4R)
- VASELINE Jelly Original, 13 oz Jar, PK24 (34500CT)
- DOVE Dove Men+Care Aqua Body And Face Wash 13.5 oz. Bottle, PK6 (01414)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- Medmattress.Com Medical Beds, Stretchers & Cots