Medmattress.Com

Span America Geo-Mattress Pro - 35" x 80" x 6"


product price: $579.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Span America Geo-Mattress Pro Features: Cover: Bacteriostatic top fabric that is fire resistant, fluid-proof, tear resistant, replaceable, and easy to clean Pleated design allows full integration with the mattress's Geo-Matt style shear-relieving surface while minimizing hammocking GeoMatt Cut Foam Top: High density, medical grade foam Unique geometric design consisting of over 800 individual cells, that each act individually to redistribute pressure, reduce heat and moisture buildup on the skin, and reduce shear to underlying tissues Includes unique Heel Slope feature, designed to further reduce pressure for the sensitive heel area Core: Single density and ILD, high quality foam for excellent value for budget-conscious facilities Heel Slope: Reduces pressure on heels with a subtle taper design that redistributes pressure onto the more load-tolerant calves Weight Capacity: 300 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.