Shop All Urns
Medm
Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate
Mfr # 650BR
Zoro # G404043938
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Columbia is a modern designed adult cultured onyx urn for the more forward thinking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Brown Agate
- Capacity: 185 cl
- Model: Columbia
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 451
- Dimension: 10.25" H x 7.25" W x 6.75" L
- Weight: 9.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- MEDIQUE Medi-Lyte, Tablet, PK100 (50 pks of 2) (03033)
- NORTHSHORE GoSupreme Pull-On Underwear, White, X-Large, 44"-56", 14PK (1359)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- MEDM Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black (160BK)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- MEDM Taylor Urns 560SA Cultured Onyx Cremation Angelica Adult Urn; Sapphire (560SA)
- AFS Forever Silver Urn (600017)
- Medm Urns