Shop All Diagnostic and Monitoring Instruments and Supplies
Medm
Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy
Mfr # 520BU
Zoro # G104043993
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Medm
- MFR # 520BU
- Zoro # G104043993
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
The Olympus urn is a very traditionally designed cultured onyx urn and is frequently chosen for an older more traditional loved one. This adult urn has rounded edges with a slightly larger base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Burgundy
- Capacity: 185 cl
- Model: Olympus
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 454
- Dimension: 9.75' H x 7" W x 6.25 " L
- Weight: 9.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL Electrodes, 33-1/2 In. L (8900-0800-01)
- GOFIT Polar Foot Roller (GF-POLFR)
- AFS Stretcher with Wheels (Burgundy) (11081)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- MCKESSON H-Brace Exam Table (2064-GNMTLDCHRY)
- ILC Replacement for Pacific Medical Pm21 Nibp Connectors (PM21 NIBP CONNECTORS PACIFIC MEDICAL)
- DYNALON Glass Disposal Box, Intermediate Mo, PK 6 (797035)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- GOLDENROD Goldenrod 250-120-A 55648 1Qt W-O Spt (250-120-A)
- PURITAN Cuticle Sticks, PK1000 (54102)
- Medm Diagnostic and Monitoring Instruments and Supplies