Shop All Urns
Medm
Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory
Mfr # 440IV
Zoro # G404044287
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Stratus is a traditionally designed cultured marble urn, clean cut, simple and good-looking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Ivory
- Capacity: 185 cl
- Model: Stratus
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 536
- Dimension: 9.37" H x 6.37" W x 6" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Ultrasound Gel - 0.25 liter (8.5 fl oz) Clear (1245)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- ILC Replacement for Stratagene 2400 replacement light bulb lamp (2400 STRATAGENE)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- MEDM Taylor Urns 440BL Cultured Marble Cremation Stratus Adult Urn; Sky Blue (440BL)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 360EM Cultured Marble Cremation Pinnacle Adult Urn; Emerald (360EM)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- RED STAR Imperial Urn, PK2 (FM UrnC)
- Medm Urns