Shop All Urns
Medm
Taylor Urns 360EM Cultured Marble Cremation Pinnacle Adult Urn; Emerald
Mfr # 360EM
Zoro # G104043931
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Pinnacle is a stunningly, attractive adult urn. This cultured marble urn is a little taller than most of the more traditionally shaped urns and is almost square on the base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Emerald
- Capacity: 208 cl
- Model: Pinnacle
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 587
- Dimension: 7.25" H x 7.25" W x 8.75" L
- Weight: 13.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, 4"L, 4"W (91352)
- JOHNSON & JOHNSON Hurt-Free Non-Stick High Absorbent Lrg Triple Layer Pad 10 Count, PK24 (1116143)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- MEDM Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black (160BK)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- Medm Urns