Shop All Urns
Medm
Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray
Mfr # 280LG
Zoro # G704044178
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The beautiful Aztec urn is a customary adult design in cultured granite. It has beautiful and graceful lines. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Light Gray
- Capacity: 207 cl
- Model: Aztec
- Material: Granite
- Type of Urn: Adult Urn
- Quanity: 562
- Dimension: 9.75" H x 6.87" W x 6.37" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU First Aid Storage Case, 10-1/4" W x 17-1/2" L x 10-1/2" H (6772PM)
- DYNAREX Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Dark Blue, 36 Pcs (3287)
- FIRST AID ONLY Non-Stick Pad with Adhesive Edges, 4 Pe (A235)
- ILC Replacement for Datex Ohmeda C2586dp0 Disposable Direct-connect ECG Cables (C2586DP0 DISPOSABLE DIRECT-CONNECT ECG CABLES DAT)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 360EM Cultured Marble Cremation Pinnacle Adult Urn; Emerald (360EM)
- MEDM Taylor Urns 560SA Cultured Onyx Cremation Angelica Adult Urn; Sapphire (560SA)
- MEDM Taylor Urns 440BL Cultured Marble Cremation Stratus Adult Urn; Sky Blue (440BL)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- MEDM Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black (160BK)
- AFS Forever Blue Urn (600013)
- Medm Urns