Shop All Urns
Medm
Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black
Mfr # 160BK
Zoro # G304044103
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Electra is a stunningly, attractive adult urn. This cultured granite urn is a little taller than most of the more traditionally shaped urns and is almost square on the base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Black
- Capacity: 205 cl
- Model: Electra
- Material: Granite
- Type of Urn: Adult Urn
- Quanity: 487
- Dimension: 7.25" H x 7.25" W x 8.75" L
- Weight: 11.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BREEZE RainBreeze Cond Shampoo 1 OzTube, 288PK (2302045)
- FIRST AID ONLY Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (90671)
- NEW SOLUTIONS New Solutions CW515 5 x 1 in. Hollow3 Spoke Composite Caster Wheel with 0.32 in. Bearings Wheelchair (CW515)
- BRAZOS Walking Stick, Free Form, Hawthorn, 48" (602-3000-1135)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- MEDM Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate (650BR)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- Medm Urns