Shop All Utility Knife Blades
Medline
Tongue Blades, 6"L, Wood, PK500
Mfr # MDS202065
Zoro # G9538221
product price: $17.55
/pk 500, $0.04/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Wood
Product Information
- Brand Medline
- MFR # MDS202065
- Zoro # G9538221
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 6" |
Details
Material | Wood |
Item | Tongue Blades,6"L,Wood,PK500 |
Description
Tongue Blades,6 In.L,Wood,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 4-1/2 in. Classic Turbo Cut Diamond Blade, 10PK (B1550-10)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- PFERD 8" Round File - Bastard Cut (11067)
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- GREAT NECK SAW & MFG Utilty Blade Slv 1.125 in.L (12851)
- STANLEY 2-Ended Hook Roofing Blade, W, PK70 (11-939A)
- HYDE Mill Blade Bevel Grind, 9in.L., 5/8in.W (62120)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- RITE KNIFE Replacement Blade, CB100, PK50 (B.CB.R.9200.204)
- OLFA Round Point Safety Blade, W, PK10 (RSKB-2/10B)
- Medline Knives, Cutters & Snips