Shop All Paper Towels
Medline
Tissue Drape Paper Towels, White, 500 PK
Mfr # MIINON24356W
Zoro # G601838894
product price: $48.19
/pk 500, $0.10/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Tissue Drape
- Color White
- Sheet Width 13"
- Sheet Length 18"
- Sheet Size 13 in x18 in
Product Information
- Brand Medline
- MFR # MIINON24356W
- Zoro # G601838894
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 13" |
Sheet Length | 18" |
Sheet Size | 13 in x18 in |
Details
Paper Towel Type | Tissue Drape |
Item | Paper Towels |
Color | White |
Material | Tissue |
Description
Combining durability and disposability, these standard, poly-backed tissue towels catch fluid and hold it, making them ideal for washing, wiping or draping. Single-use towels double as dental bibs. Two-ply tissue/poly-backed construction offers maximum absorbency and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEEPCLEAN DEEP CLEAN CARPET CLEANER 128oz / 4 per case (CRPTDC-128)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (4KNC7)
- DUMOND Oil And Grease Remover, 1 Gal Jug, Liquid, Clear (0919)
- BULLDOZER Quickie Polymer 24 in. Push Broom (533)
- SCOTT Professional Kitchen Paper Towels with Fast-Drying Absorbency Pockets, 20PK (53930)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- GENUINE JOE Hardwound Embossed Hardwound Roll Towels, Kraft, PK6, 6 PK (GJO22800)
- GEN Multifold Paper Towels, 250 Sheets, Natural, 16 PK (G1508)
- GEN Multifold Paper Towels, 4000 PK (GEN1508)
- PACIFIC BLUE BASIC Paper Towels, White, 6 PK (GPC26601)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01980)
- Medline Paper Towels