Shop All Disposable Gloves
Medline
Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 250 PK, Off-White
Mfr # MIIOAT6803
Zoro # G801833538
product price: $64.25
/pk 250, $0.26/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Off-White
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
Product Information
- Brand Medline
- MFR # MIIOAT6803
- Zoro # G801833538
- UPC # 884389180443
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Details
Item | Nitrile Exam Gloves |
Color | Off-White |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | HCPCS; HPIS CLASSIFICATION 450_60_10_30 |
Series | Restore with maxOAT+ |
Sterile/Non-Sterile | Non-Sterile |
Application | Home; Healthcare Working |
Finger Thickness | 3.6 mil |
Texture Location | Fingertips |
Glove Hand Style | Ambidextrous |
Description
Powder-free exam gloves provide extra care for hardworking hands with a new level of skin protection. Colloidal oatmeal helps restore your skin's normal pH and maintain the natural moisture barrier needed to prevent and protect dry skin. Ambidextrous design allows each glove to be used for either hand. Latex-free, nitrile material helps prevent allergic reactions for both home healthcare workers and their clients.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW-XW)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Green (MIIMDS195284)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 250 PK, Off-White (MIIOAT6801)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (MIIMG6113)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Green (MIIMDS195285)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, XL, 130 PK, Cream (MII6CUR9227)
- MEDLINE Professional AloeTouch, Nitrile Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK (MIIPRO31760)
- ANSELL Diamond Grip Plus, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (DGP-350-S)
- Medline Disposable Gloves