Shop All Hand Wipes
Medline
ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24
Mfr # MSC263810
Zoro # G4598649
product price: $72.79
/pk 24, $3.03/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 24
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Application - First Aid and Wound Care Skin
Product Information
- Brand Medline
- MFR # MSC263810
- Zoro # G4598649
- UPC # 40080196302339
- Country of Origin China
- Category Hand Wipes
Dimensions
Length | 12" |
Width | 8" |
Details
Packaging Type | Pack |
Wipes per Container | 24 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Application - First Aid and Wound Care | Skin |
Application | Personal Cleansing |
Material | Spunlace Fabric |
Industry Type | Hand/Body Wet Wipe |
Package Type | Pack |
Number of Plies | 1 |
Description
Medline ReadyFlush Biodegradable Flushable Wipes, 8 x 12, 24/Pack, 24 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24" Floor Brush, Recycled PET (90748)
- BEYOND GREEN CLEANING Grease Trap/Drain Treatment, 1 gal., PK4 (9300-001)
- SWIFFER Heavy Duty Extendable Starter Dusting Kit, 6 ft Handle (49899)
- TOUGH GUY 60" Slide On Wet Mop Handle, Green, Fiberglass (1TZA4)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, PK48 (MSC263625)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pk, PK12 (MSC263625)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5 x 7 1/4, 168/Pack (10358)
- SCRUBS Hand Cleaner Towels, 10 x 12, Blue/White, 72/Bucket, PK6 (42272)
- PURELL Premoistened Hand Sanitizing Wipes, Cloth, 5 3/4 x 7, 100/Canister (9111-12)
- PURELL Cottony Soft Hand Sanitizing Wipes, 40 Packets, Display Box (9025-12)
- Medline Hand Wipes