Shop All Incontinence Pants
Medline
Protection Plus Disposable Underpads, 23" x 36", Blue, PK150
Mfr # MSC281232
Zoro # G4078339
original price:
$50.85
1% off
new price: $50.19
/pk 150, $0.33/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.9 lbs
- Size 23" x 36"
- Color Blue/White
Product Information
- Brand Medline
- MFR # MSC281232
- Zoro # G4078339
- UPC # 40080196700029
- Country of Origin China
- Category Incontinence Pants
Dimensions
Size | 23" x 36" |
Details
Weight | 10.9 lbs |
Color | Blue/White |
Description
Medline Protection Plus Disposable Underpads, 23" x 36", Blue, 25/Bag, 6 Bag/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTRIN Motrin Pain Relief, Tablet, 200mg (13367)
- EMI Replacement Blades, PK4 (4003)
- DEALMED Drape Sheet - 2 Ply Tissue, 40"X 72", White, 50/Cs, 50PK (784073)
- JONARD TOOLS Pointed Cotton Swabs, PK125 (CWP-125)
- MEDLINE Protection Plus Disposable Underpads, 23" x 36", Blue, PK25 (MSC281232)
- MEDLINE Extrasorbs Air-Permeable Disposable DryPads, 30" x 36", White, PK5 (EXTSRB3036AZ)
- MEDLINE FitRight Ultra Protective Underwear, Large, 40" to 56" Waist, PK20 (FIT23505A)
- MEDLINE Capri Plus Bladder Control Pads, Extra Plus, 6.5" x 13.5", PK168 (BCPE02)
- MEDLINE Protection Plus Disposable Underpads, 17" x 24", Blue, PK25 (MSC281224C)
- MEDLINE FitRight Ultra Protective Underwear, X-Large, 56" to 68" Waist, PK20 (FIT23600A)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 10PK (1271)
- Medline Incontinence Pants