Shop All Gauze & Dressings
Medline
Gauze, Sponge, Ns, 12-Ply, 3"x3, PK200
Mfr # PRM21312C
Zoro # G6164632
product price: $3.59
/pk 200, $0.02/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Latex Content Latex Free
- Width 3"
- Material Cotton
- Length 3"
Product Information
- Brand Medline
- MFR # PRM21312C
- Zoro # G6164632
- UPC # 080196694009
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 3" |
Length | 3" |
Details
Color | White |
Latex Content | Latex Free |
Item | Gauze,Sponge,Ns,12-Ply,3"x3,Package Quantity 200 |
Material | Cotton |
Package Type | Box |
Description
Gauze,Sponge,Ns,12-Ply,3 In.x3,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91414)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- MEDLINE Bulkee II Gauze Bandages, Sterile, 4.5 in. x 4.1 yd, PK100, 100PK (NON25865)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- MEDLINE Gauze, Non-Wvn, Cotton, 4"x4", PK50 (PRM21444)
- MEDLINE Gauze Bandage Roll, Sterile, 4-1/2"x4 Yards, 100/BX, White, PK100 (MIIPRM25865)
- MEDLINE Gauze, 12 Ply, 4"x4", PK50 (NON21424)
- MEDLINE Gauze, 12 Ply, 4"x4", PK200 (NON25412)
- DYNAREX Sensi Wrap, 3" x 5 yd., Tan, PK24 (3173)
- Medline Gauze & Dressings