Shop All Gauze & Dressings
Medline
Gauze, 12 Ply, 4"x4", PK50
Mfr # NON21424
Zoro # G6164538
product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Woven Cotton
- Width 4"
- Length 4"
- Latex Content Latex Free
Product Information
- Brand Medline
- MFR # NON21424
- Zoro # G6164538
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4" |
Length | 4" |
Details
Color | White |
Material | Woven Cotton |
Item | Gauze,12 Ply,4"x4",Package Quantity 50 |
Latex Content | Latex Free |
Package Type | Box |
Description
Gauze,12 Ply,4 In.x4 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Povidone Iodine Pads, Antiseptics, PK1000 (1108)
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- FIRST AID ONLY First Aid Kit Refill, 4" X 5 Yd Conforming Gauze Roll, 1 Per Box (FAE-3102)
- P&G Bar Soap, Deodorant, Safeguard, 4oz, 4/PK, WE, PK 12 (PGC08833)
- MEDLINE Dressing Adhesive Surgical 8X6 8X3 Pad (NON4313H)
- MEDLINE Gauze, Sponge, Ns, Lf, 16-Ply, PK200 (PRM21416C)
- MEDLINE Avant Gauze Sterile Drain Sponge, 4 in. x 4 in., 6-ply sterile, 600PK (NON256000)
- MEDLINE Gauze, 8 Ply, 2"x2", PK200 (NON25208)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 3"x3, PK200 (PRM21312C)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200 (PRM21212C)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- Medline Gauze & Dressings