Shop All Hand Wipes
Medline
FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pk, PK12
Mfr # MSC263625
Zoro # G4598579
product price: $45.29
/pk 12, $3.77/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 48
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Application Personal Cleansing; Incontinence Cleanup; Patient Care
Product Information
- Brand Medline
- MFR # MSC263625
- Zoro # G4598579
- UPC # 40888277362513
- Country of Origin China
- Category Hand Wipes
Dimensions
Width | 8" |
Length | 12" |
Details
Packaging Type | Pack |
Wipes per Container | 48 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Application | Personal Cleansing; Incontinence Cleanup; Patient Care |
Industry Type | Hand/Body Wet Wipe |
Material | Spunlace Fabric |
Package Type | Pack |
Item | Towels & Wipes |
Application - First Aid and Wound Care | Skin |
Fragrance | Aloe |
Number of Plies | 1 |
Description
Medline FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pack, 12 Pks/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Black and Green Window Strip T-Bar (EH450)
- 3M Stripping Pad, 15 In, Brown, PK5 (7100)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- IMPACT PRODUCTS General -Purpose Trigger Sprayer, Red/White (IMP5906)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, PK48 (MSC263625)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- BRAWNY Wet Hand Towels, 12 1/5" x 8 3/5", 1-Ply, Blue, 84/Pail, PK6 (21501)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- BIG JOHN Body Wipes, , 12 inL, 8 inW, PK5 (BJHW-50)
- Medline Hand Wipes