Shop All First Aid Kits
Medline
Biohazard Fluid Clean-Up Kit, 10.3 x 1.6 x 10.5, 7 Pieces, Synthetic-Fabric Bag
Mfr # MPH17CE210
Zoro # G605743149
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 g Bottle of Absorbent Powder; Absorbent Towel; Antimicrobial Hand Wipe; Biohazard Bag; Disinfecting Towelette; (2) Exam Gloves; Instructions; Scoop with Detachable Scraper; Twist Tie
- Height 10.5"
- Material Synthetic Fabric
- Width 10.3"
- Depth 1.6"
Product Information
- Brand Medline
- MFR # MPH17CE210
- Zoro # G605743149
- UPC # 80196395869
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10.5" |
Width | 10.3" |
Depth | 1.6" |
Details
Includes | 2 g Bottle of Absorbent Powder; Absorbent Towel; Antimicrobial Hand Wipe; Biohazard Bag; Disinfecting Towelette; (2) Exam Gloves; Instructions; Scoop with Detachable Scraper; Twist Tie |
Material | Synthetic Fabric |
Item | Blood Cleanup Kits |
Net Weight | 0.24 lbs |
Description
Handy kit contains everything you need to contain biohazard fluids including blood bourne pathogens and decontaminate hard surfaces. It's a must-have for personal protection and surface disinfection. Includes exam gloves, absorbent towel, absorbent powder, antimicrobial hand wipe, scoop with detachable scraper, disinfecting towelette, biohazard bag and instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIDIAN HEALTHCARE TENS + Remote Pain Management System (22-043)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK5 (MS-MPSBKSWT - 5)
- FIRST AID ONLY Sharps Clean Up Kit, 8-27/64 in. L, White (90538)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- LIFEVAC School Kit (EN10022)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard (FAE-6015)
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- CELOX Celox BioLogistex Compact Stop Bleeding Kit, 4inX4in Hemostatic Gauze, Tourniquet (CSBKSWT4004)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (224-F)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- Medline First Aid Kits