Shop All Disposable Gloves
Meditex
Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue
Mfr # M
Zoro # G802002438
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ice Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Meditex
- MFR # M
- Zoro # G802002438
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Ice Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | Meditex G4 (Case) |
Sterile/Non-Sterile | Non-Sterile |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- ACCUFORM OUT OF SERVICE TAGS RPPLASTIC TRS243PTM (TRS243PTM)
- SIGNMISSION OSHA Warning Sign, 18" Height, 24" Width, Aluminum, Hydrogen Compressed Flammable Gas, Landscape (OS-WS-A-1824-L-12190)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20931)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S (7), 1000 PK, Beige (5045S)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (GPNitrileLC)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (6012S)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, S, 1000 PK, White (304750131)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (395MBXA)
- Meditex Gloves & Hand Protection