Shop All First Aid Kits
Medique
Three Shelf ANSI First Aid Cabinet, White
Mfr # 745ANSI
Zoro # G1150869
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes 4 oz. Mediwash, Eyewash, 2 oz. Burn Spray Pump, 2 oz. Antiseptic Spray Pump, (25) Triple Antibiotic Ointment, (10) Ammonia Wipes, (20) Antiseptic Wipes, (50) Alcohol Wipes, 1/8 oz. Burnaid, (100) 1"x3" Plastic Strip, (20) 3" Cotton Tip Applicator, 5 yd. Adhesive Tape TriCut, (25) 3"x3" Sterile Gauze Pad, (50) 7/8"x3" Heavy Weight Woven Strip, (40) Heavy Weight Woven Finertip, (40) Heavy Weight Woven Knuckle, (4) Eye Pads, (4) 5"x9" Trauma Pads, 5"x9" Bloodstopper Compress, 2"x3" Non Adherent Pads, (2) Triangular Non-Sterile Bandage, 2 pr. Disposable Vinyl Gloves, First Aid Handbook, (2) Ice Pack, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid Tablets, (250) Pain Relief Tablets, CPR Mask, (10) Hand Sanitizer, (2) 4"x4" Burnaid Dressing, (2) 2" Stretch Roller Non-Sterile Gauze, 4" Stretch Roller Non-Sterile Gauze, Multi-Purpose Splint, Latex Tourniquet
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
Product Information
- Brand Medique
- MFR # 745ANSI
- Zoro # G1150869
- UPC # 347682745240
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 18-1/4" |
Width | 14-1/2" |
Depth | 6" |
Details
First Aid Kit Type | Cabinet |
Includes | 4 oz. Mediwash, Eyewash, 2 oz. Burn Spray Pump, 2 oz. Antiseptic Spray Pump, (25) Triple Antibiotic Ointment, (10) Ammonia Wipes, (20) Antiseptic Wipes, (50) Alcohol Wipes, 1/8 oz. Burnaid, (100) 1"x3" Plastic Strip, (20) 3" Cotton Tip Applicator, 5 yd. Adhesive Tape TriCut, (25) 3"x3" Sterile Gauze Pad, (50) 7/8"x3" Heavy Weight Woven Strip, (40) Heavy Weight Woven Finertip, (40) Heavy Weight Woven Knuckle, (4) Eye Pads, (4) 5"x9" Trauma Pads, 5"x9" Bloodstopper Compress, 2"x3" Non Adherent Pads, (2) Triangular Non-Sterile Bandage, 2 pr. Disposable Vinyl Gloves, First Aid Handbook, (2) Ice Pack, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid Tablets, (250) Pain Relief Tablets, CPR Mask, (10) Hand Sanitizer, (2) 4"x4" Burnaid Dressing, (2) 2" Stretch Roller Non-Sterile Gauze, 4" Stretch Roller Non-Sterile Gauze, Multi-Purpose Splint, Latex Tourniquet |
First Aid Kit Primary Application | General Purpose |
First Aid Kit Application | General Purpose |
First Aid Kit ANSI Standards | ANSI Z308.1-2015, Class B |
Unitized | No |
Case Material | Steel |
First Aid Kit Mounting Type | Wall Mount |
Number of Shelves | 3 |
Waterproof | No |
Color | White |
First Aid ANSI Kit Type | III |
People Served Per Kit | 125 |
Item | Three Shelf ANSI First Aid Cabinet,White |
Color Code | No |
Industry Type | Healthcare |
Number of Components | 933 |
People Served per Kit | 125 |
Description
Three Shelf ANSI First Aid Cabinet,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- AIM Toothpaste, 5.5 oz., Mint, PK24 (CB000645)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 10PK (1628)
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- MEDIQUE First Aid Kit, Metal Case, 50 Pcs. (83681)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- MEDIQUE Biohazard Personal Protection Kit (48303)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MY MEDIC Ready Bite and Sting (MM-MED-PACK-SHAN-BT-STNG-EA)
- Medique First Aid Kits