Shop All Topical Ointments, Creams, and Antiseptics
Medique
Lip-Guard, Box, 1/57 oz., PK20
Mfr # 26671
Zoro # G3971292
original price:
$7.51
49% off
new price: $3.79
/pk 20, $0.19/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Lip Balm
- Form - First Aid and Wound Care Balm
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.02 oz
Product Information
- Brand Medique
- MFR # 26671
- Zoro # G3971292
- UPC # 347682266714
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.02 oz |
Size | 0.02 oz |
Width | 1-1/2" |
Height | 3-1/4" |
Description
Lip Balm, Active Ingredient Allantoin, Camphor, Format Balm, Size 0.02 oz, Unit Package Type Packet, Formula Features Beeswax, Coconut Oil, Mineral Oil, Pomegranate Flavor, Vitamin E, Unitized Unitized, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Lip Protectant, Concentration Allantoin 1 Percent, Camphor 0.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- THERACARE Thera - Care Maximum Strength Oral Pain Relief Gel (19-219)
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- HOSPECO Dual Sanitary Napkin/Tampon Dispenser, Coin, 11 1/8 x 7 5/8 x 26 3/8, White (D1-25)
- MEDIQUE Triple Antibiotic Ointment, 0.5g, PK25 (22373)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- MEDIQUE Bio-Hand Cleaner, Box, 1.68mL, PK25 (51173)
- MEDIQUE Poison Ivy Spray, Spray Can, 3 oz. (48717)
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. (26811)
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- ROEBIC Liquid Cesspool Treatment 32 oz (K-47-Q-4)
- Medique Topical Ointments, Creams, and Antiseptics