Shop All Topical Ointments, Creams, and Antiseptics
Medique
Instant Cold Pack, White, 4In. x 6In.
Mfr # 72401
Zoro # G1548242
original price:
$2.07
32% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Unitized Unitized
- Waterproof Yes
- Disposable Yes
- Color White
- Width 4 in
Product Information
- Brand Medique
- MFR # 72401
- Zoro # G1548242
- UPC # 347682724016
- Country of Origin Canada
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 4 in |
Length | 6 in |
Package Width | 4 in |
Temperature Pack Width | 4 3/4 in |
Package Length | 6 in |
Temperature Pack Length | 5 1/2 in |
Description
Cold Pack, Temperature Pack Length 5 1/2 in, Temperature Pack Width 4 3/4 in, Temperature Pack Thickness 1 1/2 in, Temperature Pack Material Plastic, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Unitized, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Reusable Disposable, Temperature Pack Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. (26811)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- MEDIQUE Triple Antibiotic Ointment, 0.5g, PK25 (22373)
- FABRICATION ENTERPRISES BioFreeze® Cold Pain Relief Spray, 4 oz. Bottle (11-1037-1)
- Medique Topical Ointments, Creams, and Antiseptics