Shop All First Aid Kits
Medique
FirstAidKit w/House, 56pcs, 15x10.25", WHT
Mfr # 756ansi
Zoro # G309439928
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application Industrial
- Standards ANSI Z308.1-2021
- Unitized Unitized
- First Aid Kit Mounting Type Wall Mount
- Height 10.25 in
Product Information
- Brand Medique
- MFR # 756ansi
- Zoro # G309439928
- UPC # 347682756246
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10.25 in |
Width | 15 in |
Depth | 4.63 in |
Housing Height | 10 1/4 in |
Housing Depth | 4 5/8 in |
Housing Width | 15 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 75, Number of Components 56, Number of Pockets 8, Adhesive Bandages Included (100) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (3) Gauze Rolls, (2) Burn Dressings, (2) Cold Packs, (25) Gauze Pads, (4) ABD Pads, (4) Eye Pads, Tape, Splint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 25 Person (220-O)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. (48310)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- Medique First Aid Kits