Shop All First Aid Kits
Medique
First Aid Cabinet, White; Steel, 4 shelf
Mfr # 734ANSI
Zoro # G1150832
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 oz Mediwash, Eyewash, (4) Thera Tears, 2 oz Burn Spray Pump, 2 oz Antiseptic Spray Pump, (25) Triple Antibiotic Ointment, (10) Ammonia Wipes, (20) Antiseptic Wipes, (50) Alcohol Wipes, 1/8 oz Burnaid, (100) 1 in x 3 in Plastic Strip, (20) 3 in Cotton Tip Applicator, 5 yd Adhesive Tape TriCut, 2 in Medi-Rip Self-Adhering, (25) 3 in x 3 in Sterile Gauze Pad, (50) 7/8 in x 3 in Heavy Weight Woven Strip, (40) Heavy Weight Woven Finertip, (40) Heavy Weight Woven Knuckle, (4) Eye Pads, (4) 5 in x 9 in Trauma Pads, 5 in x 9 in Bloodstopper Compress, 2 in x 3 in Non Adherent Pads, (2) Triangular Non-Sterile Bandage, 2 pr Disposable Vinyl Gloves, First Aid Handbook, (2) Ice Pack, 4 1/2 in Angle Scissors, Disposable Tweezers, (100) Non-Aspirin Tablets, (250) Antacid Tablets, (250) Pain Relief Tablets, (100) Cold Relief Tablets, CPR Mask, (10) Hand Sanitizer, (2) 4 in x 4 in Burnaid Dressing, (2) 2 in Stretch Roller Non-Sterile Gauze, 4 in Stretch Roller Non-Sterile Gauze, Multi-Purpose Splint, Latex Tourniquet
- Material Heavy Duty Steel
- Height 15.25
- Depth 5.5"
- Color White
Product Information
- Brand Medique
- MFR # 734ANSI
- Zoro # G1150832
- UPC # 347682734244
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 15.25 |
Depth | 5.5" |
Length | 22.25 |
Details
Includes | 4 oz Mediwash, Eyewash, (4) Thera Tears, 2 oz Burn Spray Pump, 2 oz Antiseptic Spray Pump, (25) Triple Antibiotic Ointment, (10) Ammonia Wipes, (20) Antiseptic Wipes, (50) Alcohol Wipes, 1/8 oz Burnaid, (100) 1 in x 3 in Plastic Strip, (20) 3 in Cotton Tip Applicator, 5 yd Adhesive Tape TriCut, 2 in Medi-Rip Self-Adhering, (25) 3 in x 3 in Sterile Gauze Pad, (50) 7/8 in x 3 in Heavy Weight Woven Strip, (40) Heavy Weight Woven Finertip, (40) Heavy Weight Woven Knuckle, (4) Eye Pads, (4) 5 in x 9 in Trauma Pads, 5 in x 9 in Bloodstopper Compress, 2 in x 3 in Non Adherent Pads, (2) Triangular Non-Sterile Bandage, 2 pr Disposable Vinyl Gloves, First Aid Handbook, (2) Ice Pack, 4 1/2 in Angle Scissors, Disposable Tweezers, (100) Non-Aspirin Tablets, (250) Antacid Tablets, (250) Pain Relief Tablets, (100) Cold Relief Tablets, CPR Mask, (10) Hand Sanitizer, (2) 4 in x 4 in Burnaid Dressing, (2) 2 in Stretch Roller Non-Sterile Gauze, 4 in Stretch Roller Non-Sterile Gauze, Multi-Purpose Splint, Latex Tourniquet |
Material | Heavy Duty Steel |
Color | White |
Item | Four Shelf ANSI First Aid Cabinet,White, |
Description
Four Shelf ANSI First Aid Cabinet,White,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MEDIQUE First Aid Kit, Metal Case, 50 Pcs. (83681)
- MEDIQUE Burn Pump Spray, Bottle, 2 oz. (22502)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Retail Plastic Case (SF50BNR)
- Medique First Aid Kits