Shop All Topical Ointments, Creams, and Antiseptics
Medique
Calcium Gluconate Gel, Tube, 25g
Mfr # 55101
Zoro # G4042823
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Tube
- Unitized Bulk
- Size - First Aid and Wound Care 0.88 oz
Product Information
- Brand Medique
- MFR # 55101
- Zoro # G4042823
- UPC # 347682551018
- Country of Origin Canada
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.88 oz |
Size | 0.88 oz |
Height | 1" |
Width | 1-1/4" |
Description
Topical Burn Gel, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Calcium Gluconate, Format Gel, Size 0.88 oz, Concentration Calcium Gluconate: 2.5 Percent, Unit Package Type Tube, Unitized Bulk, Compatible Manufacturer Part Number 89612, Exterior Package Type Tube, Number of Units Included 1, Compatible Grainger Part Number 11C644
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- HTI Fabric Protector (HT 18026)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- MEDIQUE Poison Ivy Spray, Spray Can, 3 oz. (48717)
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- MEDIQUE Instant Cold Pack, White, 4In. x 6In. (72401)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- MEDIQUE Bio-Hand Cleaner, Box, 1.68mL, PK25 (51173)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- Medique Topical Ointments, Creams, and Antiseptics