Shop All First Aid Kits
Medique
Bulk First Aid Kit Refill, Bulk, 41Pcs, Cardboard, 100 Person
Mfr # 83683
Zoro # G1467254
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Plastic Strips, (2) Rolls 1/2 x 5 yd. Tape, (10) Ammonia Wipes, (20) Antiseptic Wipes, (14) Packets Of Burn Cream, (2) Small Ice Packs, (2) Rolls Of 2" Elastic Wrap, (4) oz. Eyewash, First Aid Handbook, Tweezers, (10) Insect Sting Pads, (3) Pair Of Gloves, (20) Iodine Wipes, Rescue Blanket, Scissors, (10) Gauze Pads 2 x 2, (10) Gauze Pads 3 x 3, (10) Gauze Pads 4 x 4, (2) Combine Pads 5 x 9, (6) Eyepads, (2) Triangular Bandages, (6) Medi-Rip 2", Wire Splint, (100) Woven Strips
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand Medique
- MFR # 83683
- Zoro # G1467254
- UPC # 347682836832
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9" |
Width | 8" |
Depth | 8" |
Details
Includes | (100) Plastic Strips, (2) Rolls 1/2 x 5 yd. Tape, (10) Ammonia Wipes, (20) Antiseptic Wipes, (14) Packets Of Burn Cream, (2) Small Ice Packs, (2) Rolls Of 2" Elastic Wrap, (4) oz. Eyewash, First Aid Handbook, Tweezers, (10) Insect Sting Pads, (3) Pair Of Gloves, (20) Iodine Wipes, Rescue Blanket, Scissors, (10) Gauze Pads 2 x 2, (10) Gauze Pads 3 x 3, (10) Gauze Pads 4 x 4, (2) Combine Pads 5 x 9, (6) Eyepads, (2) Triangular Bandages, (6) Medi-Rip 2", Wire Splint, (100) Woven Strips |
First Aid Kit Type | Refill |
First Aid Kit Primary Application | General Purpose |
First Aid Kit Application | General Purpose |
First Aid Kit ANSI Standards | Not ANSI Compliant |
Unitized | No |
Case Material | Cardboard |
First Aid Kit Mounting Type | No Mounting |
Number of Shelves | 1 |
Waterproof | No |
Color | Brown |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 100 |
Item | First Aid Kit Refill, Bulk, 41Pcs |
Number of Components | 341 |
Industry Type | Healthcare |
Color Code | No |
Kit Type | Bulk |
People Served per Kit | 100 |
Description
First Aid Kit Refill, Bulk, 41Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 575OZ Lava Bar (10185)
- COMMERCIAL Finger Cots (M), PK144 (54181)
- SUN+SOL Shampoo, 300PK (HA-SUN-001A)
- MEDLINE Ultrasorbs Disposable Dry Pads, 23" x 35", Blue, PK7 (DRY2336RET7)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MEDIQUE Biohazard Personal Protection Kit (48303)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- Medique First Aid Kits