Shop All First Aid Kits
Medique
Biohazard Spill Kit, Absorbs 33 oz.
Mfr # 48310
Zoro # G4089066
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 33 oz
- Width 1
- Includes (2) Antimicrobial Wipes, (2) Pair of Vinyl Gloves, Absorbent Wiper, Eye Shield and Mask, Red Packet, Sani Zide Wipe, Scraper/Scoop
- Container Type Bag
- Height 6
Product Information
- Brand Medique
- MFR # 48310
- Zoro # G4089066
- UPC # 347682483104
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1 |
Height | 6 |
Container Size | 6 x 1 in |
Description
Spill Kit, Volume Absorbed Per Kit 33 oz, Container Type Bag, 13/50 gal Container Capacity, 6 x 1 in Container Size, White, Filled, Sorbents Included Absorbent Wiper, PPE Included (2) Pair of Vinyl Gloves, Eye Shield and Mask, Additional Components Included (2) Antimicrobial Wipes, Red Packet, Sani Zide Wipe, Scraper/Scoop, Includes Mounting Fasteners No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN CAL-KEY, ASSY, M690/692 (06138-000)
- COLGATE Total Advanced Pro-Shield Spearmint Surge Mouthwash 16.9 fl. oz., PK6 (167125)
- LAERDAL Manikin Face Shields, 36 per roll, PK 6 (15120103)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- Medique First Aid Kits