Shop All Air Cleaner Filters
Medify Air
Replacement filter for MA-25
Mfr # MA-25R-1
Zoro # G903660247
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 8 in
- Standards CARB, Energy Star, ETL Listed
- Compatible Manufacturer Model Number MA-25
- Filters Out All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier
- Number of Filters 2
Product Information
- Brand Medify Air
- MFR # MA-25R-1
- Zoro # G903660247
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 8 in |
Actual Width | 8 in |
Actual Height | 13 1/2 in |
Manufacturer Warranty Length | Lifetime Warranty |
Details
Item | Replacement filter for MA-25 |
Standards | CARB, Energy Star, ETL Listed |
Compatible Manufacturer Model Number | MA-25 |
Filters Out | All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier |
Number of Filters | 2 |
Number of Layers | 3 |
Filter Layer Type | Carbon, H13 True HEPA, Pre-Filter |
Includes Frame | No |
Performance Rating | MERV 17 |
Filters Down To | 0.1 micron |
Air Flow @ 300 fpm | 131.3 cfm |
Media Material | Coconut Carbon |
Filter Type | HEPA; Pleated; Carbon |
Description
Replacement filter for MA-25, Filter Type HEPA; Pleated; Carbon, Performance Rating MERV 17, Actual Depth 8 in, Actual Height 13 1/2 in, Actual Width 8 in, Compatible Grainger Part Number 787CC4, Compatible Manufacturer Model Number MA-25, Number of Filters 2, Media Material Coconut Carbon, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, Filters Down To 0.1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV18G)
- CARRIER Economizer Actuator (HF23BJ047)
- AMERI-VENT Female Vent Adapter, 5" Dia., 6" L (5EUA-F)
- HONEYWELL Vr8245M2530 24 Vac Dual (VR8245M253)
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- BLACK & DECKER FILTER WHITE (HNVCF10)
- RAYPAK Air Filter (012843F)
- Medify Air Air Cleaner Filters