Shop All Pleated Air Filters
Medify Air
Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK
Mfr # MA-50R-2
Zoro # G306897080
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 9.7
- Actual Height 21.1
- Actual Width 9.7
- Area Covered (Cooling) - Fans 1100 sq. ft. every 30 minutes
Product Information
- Brand Medify Air
- MFR # MA-50R-2
- Zoro # G306897080
- UPC # 850025796484
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 9.7 |
Actual Height | 21.1 |
Actual Width | 9.7 |
Details
Air Filter Item | Air Filter |
Area Covered (Cooling) - Fans | 1100 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Px Eco2S, Grill, White Dove (PXG-ECO-WD)
- DEFLECTO Skinny 27"-48" Duct Telescoping Aluminum Vent (DAF2)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- AIR HANDLER 20x24x15 Synthetic Cube Air Filter (6B780)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- ILC FILTER 24X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 2338 X 2338 X 175 MADE IN THE USA (WY-0QGL-6)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- Medify Air Pleated Air Filters