Shop All Pleated Air Filters
Medify Air
Medify MA25 Genuine Replacement Filter 2Pack 2PK
Mfr # MA-25R-2
Zoro # G506897132
product price: $87.29
/pk 2, $43.65/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 8
- Actual Height 13.5
- Actual Width 8
- Area Covered (Cooling) - Fans 500 sq. ft. every 30 minutes
Product Information
- Brand Medify Air
- MFR # MA-25R-2
- Zoro # G506897132
- UPC # 850010741239
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 8 |
Actual Height | 13.5 |
Actual Width | 8 |
Details
Air Filter Item | Air Filter |
Area Covered (Cooling) - Fans | 500 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- YORK 600vDualElementTimeDelayFuse (S1-FRSR35)
- AMERICAN LOUVER 8" Diffuser, White (STR-PQ-8W-R6)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR20)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- ACCUMULAIR Pleated Air Filter, 17.25" x 29.25" x 1", 4 Pack (FO17.25X29.25X1A_4)
- ALL-FILTERS 12X18X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12181.8 4PK)
- ACCUMULAIR Pleated Air Filter, 19" x 25" x 1", 4 Pack (FB19X25_4)
- ALL-FILTERS 20X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20204.11 3PK)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100C1009, 2PK (16255.13H)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 13 (102-714-009)
- Medify Air Pleated Air Filters