Shop All Pleated Air Filters
Medify Air
Medify MA14 Genuine Replacement Filter 2Pack 2PK
Mfr # MA-14R-2
Zoro # G006897144
product price: $54.99
/pk 2, $27.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 8.26
- Actual Height 12.2
- Actual Width 8.26
- Area Covered (Cooling) - Fans 200 sq. ft. every 30 minutes
Product Information
- Brand Medify Air
- MFR # MA-14R-2
- Zoro # G006897144
- UPC # 850010741178
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 8.26 |
Actual Height | 12.2 |
Actual Width | 8.26 |
Details
Air Filter Item | Air Filter |
Area Covered (Cooling) - Fans | 200 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- JB INDUSTRIES EVACUATION/RECOVERY TOOL (A32100)
- MURDOCK HRP Valve Cartridge Assembly (7000-050-001)
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2400/1800W White (8K2418BW)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 2", 6 Pack (FA12X20X2N_6)
- KOCH FILTER 12x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-001)
- KOCH FILTER 29.5x28.5x4 Standard Capacity Pleated Filter, MERV 8 (102-044-032)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- AIR HANDLER 12x22x1 Synthetic Pleated Air Filter, MERV 7 (6DNC3)
- Medify Air Pleated Air Filters