Shop All Air Cleaners and Accessories
Medify Air
Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black
Mfr # MA-10-B1
Zoro # G706283780
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.7
- Rated Watts 2W
- Width 2.7
- Voltage 120V
Product Information
- Brand Medify Air
- MFR # MA-10-B1
- Zoro # G706283780
- UPC # 810094300005
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 2.7 |
Width | 2.7 |
Height | 8.1 |
Details
Item | Air Purifier |
Color | Black |
Rated Watts | 2W |
Voltage | 120V |
Watts | 2W |
Weight | 0.72 lb |
Features | On/Off, Fan Speed |
Sound Level dBA | Minimum: 34dBA Maximum: 46dBA |
Standards | 79 sq. ft. every 60 minutes, 40 sq. ft. every 30 minutes, 20 sq. ft. every 15 minutes |
Air Filter Header Type | Pre-filter, H13 True HEPA, active carbon composite |
Coverage | 79 sq. ft. every 60 minutes, 40 sq. ft. every 30 minutes, 20 sq. ft. every 15 minutes |
Description
The MA-10 is a portable air purifier with a 360 degree True HEPA H13 filter with active carbon composite for odors. Features a sleek and compact design that fits perfectly in the cupholder of your car, vehicle, or SUV. Also great for travel, office, and public spaces to purify your immediate area. Quietly removes 99.9% of harmful toxins including allergens, odors, VOCs, smoke, pollen, pet dander, dust, smog, contaminants, and more down to 0.1 microns in size.
COVERAGE ON THE GO: Cleans your immediate space with a sleek and compact design that fits perfectly in the cupholder of your car, rideshare vehicle, taxi, or SUV. Great for travel, office, and public spaces to purify the air directly around you.
HEPA H13 FILTRATION: Trusted to remove 99.9% of particulates down to 0.1 microns in size. Captures finer particles than HEPA H11 (0.3 microns).
12 HOUR BATTERY LIFE: Long lasting battery so you can use it for long car rides, flights, and for a full workday at the office. The unit is cordless and rechargeable with the included USB charger.
EASY TO USE FEATURES: Touch control panel for on/off, 3 speed fan operation, and filter replacement indicator so you know when it's time to replace the 360 degree filter. There also a removable handle for carrying or to prop the unit on its side.
QUALITY TESTED & BACKED: CARB, ETL, and Energy Star certified. The replacement filter lasts 2,500 hours or about 3-4 months.
COVERAGE ON THE GO: Cleans your immediate space with a sleek and compact design that fits perfectly in the cupholder of your car, rideshare vehicle, taxi, or SUV. Great for travel, office, and public spaces to purify the air directly around you.
HEPA H13 FILTRATION: Trusted to remove 99.9% of particulates down to 0.1 microns in size. Captures finer particles than HEPA H11 (0.3 microns).
12 HOUR BATTERY LIFE: Long lasting battery so you can use it for long car rides, flights, and for a full workday at the office. The unit is cordless and rechargeable with the included USB charger.
EASY TO USE FEATURES: Touch control panel for on/off, 3 speed fan operation, and filter replacement indicator so you know when it's time to replace the 360 degree filter. There also a removable handle for carrying or to prop the unit on its side.
QUALITY TESTED & BACKED: CARB, ETL, and Energy Star certified. The replacement filter lasts 2,500 hours or about 3-4 months.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 36 1/2 In (7H195)
- TEMPCO Screw Plug Immersion Heater, 120V, 750W (TSP02079)
- DANFOSS Thermostatic Radiator Valve, Straight (013G-8025)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower with LED Lights (BR-460L)
- Medify Air Air Cleaners and Accessories