Shop All Air Cleaners and Accessories
Medify Air
MA40 with UV H14 with H13 True HEPA Filter 840 sq ft Coverage Black 1Pack
Mfr # MA-40UV-B1
Zoro # G206901436
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 18.2
- Rated Watts 68W
- Width 8.5
- Voltage 120V
Product Information
- Brand Medify Air
- MFR # MA-40UV-B1
- Zoro # G206901436
- UPC # 810094300135
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | SINGLE |
Length | 18.2 |
Width | 8.5 |
Height | 2 |
Details
Item | Air Purifier |
Color | Black |
Rated Watts | 68W |
Voltage | 120V |
Coverage | 840 sq. ft. every 30 minutes |
Weight | 3 lb |
Features | Child Lock, Timer, On/Off, Fan Speed, Sleep Mode, UV Light |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Raised Face Holding Gasket (325500)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- STURTEVANT RICHMONT Torque Control Verfier (10467)
- GARDNER Reflective Roof Coating (SK-7705)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- FLEXMOUNT UV Air Purifier, 24V AC, 1.9A, Silver, 36 W (UV-17FM)
- Medify Air Air Cleaners and Accessories