Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-14A20201-2
Zoro # G006897106
product price: $73.19
/pk 2, $36.60/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 20
- Actual Height 20
- Actual Width 2
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles
- Media Material Electrostatic antimicrobial material
Product Information
- Brand Medify Air
- MFR # MA-HVAC-14A20201-2
- Zoro # G006897106
- UPC # 810094301248
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 20 |
Actual Height | 20 |
Actual Width | 2 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DP2030M 20x30x1 1-Inch Electronic Air Filters - (DP2030M)
- EMPIRE COMFORT SYSTEMS Electrode and Wire Assembly (R-6126)
- ALL-FILTERS 20X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20201.10 4PK)
- COPELAND Compressor, 1 HP, 208/230V, 1-Phase (RST64C1E-CAV-959)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- ACCUMULAIR Pleated Air Filter, 19" x 23" x 2", 6 Pack (FA19X23X2A_6)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 1", 4 Pack (FD18X20_4)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16252.10 6PK)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.8H)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- Medify Air Pleated Air Filters