Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-14A14201-2
Zoro # G506897170
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 14.5
- Actual Height 20.5
- Actual Width 2
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles
- Media Material Electrostatic antimicrobial material
Product Information
- Brand Medify Air
- MFR # MA-HVAC-14A14201-2
- Zoro # G506897170
- UPC # 810094301163
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 14.5 |
Actual Height | 20.5 |
Actual Width | 2 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Actuator, 24V Prop Act 75N. 1/2"Stroke (VA-4233-GGA-2)
- KMC CONTROLS Electric Actuator, 320 in.-lb., Prprtional (MEP-7852)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- PERFECT AIRE 50Pint / 70Pt Dehumidifier 115V- Energy Star (3PFD50)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- ALL-FILTERS 20X20X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20204.12 3PK)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 7, Standard Capacity, Synthetic, 5W517, White (5W517)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- Medify Air Pleated Air Filters