Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-13A20254-2
Zoro # G506897118
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 25
- Actual Height 9
- Actual Width 20
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles
- Media Material Electrostatic antimicrobial material
Product Information
- Brand Medify Air
- MFR # MA-HVAC-13A20254-2
- Zoro # G506897118
- UPC # 810094301125
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 25 |
Actual Height | 9 |
Actual Width | 20 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 13 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY Pet Safe Warmer Chicken Coop Heater, 200W, 200w, 120v, 1 Phase (CL-COOP)
- SELKIRK Adaptor Chimney 6In (DSP6CA)
- MASTERCOOL Valve Core Tool (91290)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- AIR HANDLER 24x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG50)
- ALL-FILTERS 20x25x5, MERV 12, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.12H)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFS3PK)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (495J34)
- AIR HANDLER 12x24x20 Synthetic Cube Air Filter (5W903)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FB24X24X2_6)
- Medify Air Pleated Air Filters