Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-13A20251-2
Zoro # G906897121
product price: $87.65
/pk 2, $43.83/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 25
- Actual Height 2.4
- Actual Width 20
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles
- Media Material Electrostatic antimicrobial material
Product Information
- Brand Medify Air
- MFR # MA-HVAC-13A20251-2
- Zoro # G906897121
- UPC # 810094301101
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 25 |
Actual Height | 2.4 |
Actual Width | 20 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" South Beach Ceiling Fan (SB52FB4)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- COMSTAR INTL Bearing Assembly Lube Oil Oil For All Bearing Assemblies, 1 Gal. (45-540*)
- FRIGIDAIRE Door Bin (240323002)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12241.11 12PK)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- KOCH FILTER 16x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-016)
- ALL-FILTERS 24X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (24301.11 4PK)
- KOCH FILTER 16x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-008)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 13 (102-714-009)
- Medify Air Pleated Air Filters