Shop All 12 Volt Adapters
Medify Air
Air Purification for Car
Mfr # MA-CAR-B1
Zoro # G803660248
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB, Energy Star, ETL
- Voltage 12 V DC
- Maximum Coverage Area 160 sq ft
- Primary Filter Type HEPA
- Noise Level 50 dBA
Product Information
- Brand Medify Air
- MFR # MA-CAR-B1
- Zoro # G803660248
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Overall Width | 10 7/8 in |
Manufacturer Warranty Length | Lifetime |
Overall Height | 7 in |
Overall Depth | 2 7/8 in |
Description
Air Purification for Car, Number of Speeds 3, Voltage 12 V DC
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE Power Steering Fluid 12 oz (AS260Y)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (80824)
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-REARNTSC)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- SPEED FX Speed FX 8832 Blue Utility Jug (S73-8832)
- IPA Fuel Pump Relay Bypass Kit I (3-Pc Set) (9036)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- SCHUMACHER ELECTRIC Power Converter, 2000W (PC-2000)
- POWER UP! 12V Plug - 1.0a USB - Asst Colors (191-05530)
- Medify Air Automotive Electrical