Shop All Bandages
Medi-First
Metal Detectable Bandages, Blue, PK50
Mfr # 66050
Zoro # G0939617
product price: $8.75
/pk 50, $0.18/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Length 2 in
- Package Type Box
- Unitized Unitized
- Latex Content Latex Free
Product Information
- Brand Medi-First
- MFR # 66050
- Zoro # G0939617
- UPC # 347682660505
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 in |
Bandage Width | 1 3/4 in |
Bandage Length | 2 in |
Details
Item | Adhesive Bandage |
Color | Blue |
Waterproof | No |
Package Type | Box |
Unitized | Unitized |
Latex Content | Latex Free |
Product Type | Fingertip Bandages |
Bandage Color | Blue |
Number of Bandages Included | 50 |
Bandage Shape | Fingertip |
Water Resistance | Not Water Resistant |
Metal Detectable | Metal Detectable |
Sterility | Non-Sterile |
Standards | Medical Device |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 2 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS HEALTHCARE Drive DeVilbiss Healthcare 119 Powder Blower Insufflator (119)
- KEMP USA Kemp Pediatric Spine Board, 10-996 (10-996)
- DYNAREX Knuckle Gauze Roll, 4-1/2Inx12ft3-3/4In, PK100 (3161)
- VISINE Visine Eye Allergy Relief Multi Action .5 fl. oz., PK36 (5249378)
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 (61678)
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- MEDI-FIRST Adhesive Bandage, Fabric, PK100, Color: Beige (66133)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK100 (68033)
- MEDI-FIRST Butterfly Medium Bandages (60233)
- MEDI-FIRST Bandage, Fabric, Box, 3 In L, PK50 (61450)
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK8 (TS-3188-8T)
- Medi-First Bandages